80/20® 10, 15 Series Straight Transition Flat Plate with Flush Offset with 2 Hole, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 2 hole - straight transition flat plate with flush offset is an external fastening method that connects profiles within the same product type (either fractional or metric) but of differing series. The offset design creates a flush connection between the different sized profiles. It is a durable connection that is reconfigurable and reusable and can provide infinite positioning along the profile T-slot. Tip: Pre-load your hardware prior to connecting profiles to simplify your assembly and save time.
PRICE
$11.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 |
| Width | 1-1/2 in |
Product Details
| Type | Flat Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10, 15 |
| Manufacturers Part Number | 4521-BLACK |
| Brand | 80/20 Inc |