Stryker LUCAS® 2/3 PCI Back Plate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® PCI Back Plate is designed to allow the LUCAS® chest compression system to be used in environments where imaging access is required, such as cardiac catheterization laboratories.
The design helps support continued mechanical CPR while allowing improved access for imaging and interventional procedures.
Designed for use with LUCAS® 2 and LUCAS® 3 Chest Compression Systems.
The design helps support continued mechanical CPR while allowing improved access for imaging and interventional procedures.
Designed for use with LUCAS® 2 and LUCAS® 3 Chest Compression Systems.
PRICE
$6,449.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 12 in |
| Height | 5 in |
| Weight | 5 lbs |
Product Details
| Type | Back Plate |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 11576-000064 |
| Case Material | Radiotranslucent Carbon Fiber |
| Brand | Stryker |