STM Industries Base Support Steel Plate, 10"W x 10"D x 6"H, Drilled, Powder Coated Black
Write a Review
|
Questions & Answers (0)
Product Description
This base support is a 10" x 10" Steel Plate which is welded with a 6" x .083 Gauge x 1 1/4" OD round steel tubing onto it. A hole is drilled 4 1/4" up from bottom to attach to our 8' pole. Four 3/8" pre-drilled holes for anchoring and entire base is powder coated black for rust resistance and visual appeal. Made in the USA.
PRICE
$99.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 6 in |
| Weight | 6 lbs |
Product Details
| Assembly Required | No |
| Type | Freestanding Umbrella Base |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 024 |
| Shape | Square |
| Brand | STM Industries |