80/20® 10, 25 & 30 Series 4 Hole - Dual Hand Lift-Off Hinge
Write a Review
|
Questions & Answers (0)
Product Description
The 4 hole - dual hand lift-off hinge acts as both a right and left hand hinge. It is a stronger option that has a countersink on both sides to allow for right or left hand use. The 4 hole - dual hand lift-off hinge is commonly used to connect T-slot profiles.
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-15/16 |
| Width | 1-15/16 in |
| Dimension A | 32 |
| Dimension B | 50 |
Product Details
| Type | Stainless Steel Hinge |
| Finish Type | Stainless |
| Material | Stainless Steel |
| Series | 10, 25, 30 |
| Manufacturers Part Number | 12095 |
| Brand | 80/20 Inc |