- Used to connect two roller sections or support long spans
- Works with all Steel Roller Track Wide
80/20® 10, 25, Pipe Series Track Mount Stabilizer (85mm) Steel, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-9/16 |
| Width | 1-15/16 in |
| Height | 2-1/8 in |
Product Details
| Type | Track Mount Stabilizer |
| Material | Steel |
| Series | 10, 25, Pipe |
| Manufacturers Part Number | R85-CS |
| Brand | 80/20 Inc |