Ancra® 49205-27 Steel Cargo Control Bar & Load Stabilizer with Welded Hoop
|
Questions & Answers (0)
Product Description
The Steel Cargo Control Bar & Load Stabilizer from Ancra® secures and helps keep loads from shifting and falling in transit. Use between walls or floor and roof of van, truck or trailer. For best results, use in pairs. Adjusts from 85" to 114" and features a heavy duty locking ratchet with 4" square rubber foot pads. One piece unit is constructed of 2" square galvanized steel tubing. Welded hoop is 66"L x 27"H (offset 4" from the fixed, non-adjustable end) to help secure large areas.
PROMOTIONAL PRICE
$110.84was $153.95
Save $43.11 (28%)
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 25 lbs |
| Tube Diameter | 2 in |
| Adjustable Length | 85 - 114 in |
Product Details
| Assembly Required | No |
| Type | Cargo Bar w/ Integral Hoop |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | 49205-27 |
| Duty | Heavy |
| Brand | Ancra |
| End Fitting | Rubber Padded Feet |