- Works with all Steel Roller Track Wide
- Used to connect two roller sections
- Bends up to 45 degree angle
80/20® 10, 25, Pipe Series Track Union (85mm) Steel, Bright Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.10
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/16 |
| Width | 3-9/16 in |
| Height | 1-1/2 in |
Product Details
| Type | Track Union |
| Material | Steel |
| Series | 10, 25, Pipe |
| Manufacturers Part Number | R85-TU |
| Brand | 80/20 Inc |