- Works with all Steel Roller Track Narrow
- Used to connect two roller sections
- Bends up to 45 degree angle
80/20® Flex pipe 10 & 25 Series Track Union, Steel Zinc
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 |
| Width | 1-11/16 in |
| Height | 1-13/16 in |
Product Details
| Type | Track Union |
| Material | Steel |
| Series | 10, 25 |
| Manufacturers Part Number | R40-TU |
| Brand | 80/20 Inc |