Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247212

MPN #: AS-CROSS

80/20® Swivel Cross Union

Product Description
The AS-CROSS is your go-to solution for creating a pivot between two pipes making it perfect for a wide range of applications such as a scissor lift mechanism or a simple rotating board.

This zinc-plated metal component provides a reliable rotating union and is compatible with 28mm pipes.

To ensure the stability and safety of your rotating mechanism, it is recommended to secure the AS-CROSS in place using our self-tap screws, specifically the F-A858.

PRICE
$4.12

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1

Product Details

Manufacturers Part NumberAS-CROSS
TypeSwivel Cross Union
Brand80/20 Inc