Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247115

MPN #: 3459

80/20® 10-32 x .625 Socket Head Cap Screw w/Washer & Hex Nut, Black Zinc

Product Description
3459 is comprised of:
  • 10-32 x .625" Socket Head Cap Screw (SHCS)
  • 10-32 Hex Nut
  • .221" ID Washer


PRICE
$0.61

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16

Product Details

Manufacturers Part Number3459
TypeSocket Head Cap Screw
Finish TypeBlack Zinc
Brand80/20 Inc