Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247205

MPN #: 3613

80/20® Socket Head Cap Screw w/ T-Nut, 5/16-18 X 1-1/2"

Product Description
3613 is comprised of:
  • 5/16-18 x 1.500" Socket Head Cap Screw (SHCS)
  • 5/16-18 Slide-in Economy T-Nut - Offset Thread


PRICE
$1.13

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/16

Product Details

Manufacturers Part Number3613
TypeSocket Head Cap Screw
Brand80/20 Inc