Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3247693

MPN #: 3387

80/20® 1/4-20 x 3/8" Flat Button Head Socket Cap Screw & Drop-In

Product Description
Features:
  • 1/4-20 x .375" Flanged Button Head Socket Cap Screw (FBHSCS)
  • 1/4-20 Roll-In T-Nut with Flex Handle


PRICE
$3.49

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16

Product Details

Manufacturers Part Number3387
TypeFlat Button Head Socket Cap Screw
Brand80/20 Inc