Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244068

MPN #: 1010-96

80/20® 10 Series 1" x 1" Four T-Slotted Extrusion Profile, 96" Bar, Clear

Product Description
1010 is a 1.00" x 1.00" fractional 10 series square T-slot profile with four open T-slots, one on each 1.00" face. The profile has align-a-grooves to assist in aligning connecting profiles. The 1010 profile is compatible with all 10 series fasteners. This profile lends itself to machine guards, sound enclosures, work benches, panel mount racks and displays. The four open T-slots enable access from any direction and are useful for mounting accessories.

PRICE
$42.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96
Width1 in
Height1 in

Product Details

TypeT-Slotted Extrusion Profile
Finish TypeAnodize
MaterialAluminum
Series10
Manufacturers Part Number1010-96
Brand80/20 Inc