Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245693

MPN #: 25-5050-3M

80/20® 25 Series 50mm x 50mm Eight Slot T-Slotted Extrusion Profile, 118-1/8" Bar, Clear

Product Description
25-5050 is a 50mm x 50mm metric 25 series square T-slot profile with eight open T-slots, two on each 50mm face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 25-5050 profile is compatible with 25 series fasteners and has a center cavity that can be pressurized up to 1.034 N/mm2 (150 psi). The eight open T-slots, strength, and ability to pressurize this profile make it a great choice for automation applications, machine frames and workstations.

PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length118-1/8
Width1-15/16 in
Height1-15/16 in

Product Details

TypeT-Slotted Extrusion Profile
Finish TypeAnodize
MaterialAluminum
Series25
Manufacturers Part Number25-5050-3M
Brand80/20 Inc