80/20® 10 Series 2" 45 Degree Gusset Profile, 145" Bar, Mill Finish
Write a Review
|
Questions & Answers (0)
Product Description
The 45 degree gusset profile can be cut to your desired length. There are options available in a clear or black anodize finish. It is commonly used for custom 90 degree connections as well as floor mounts and supports.
PRICE
$225.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
| Width | 2 in |
| Height | 2 in |
| Dimension A | 2 |
| Dimension B | 2 |
Product Details
| Type | 45 Degree Gusset Profile |
| Finish Type | Mill |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 8626-145 |
| Brand | 80/20 Inc |