80/20® 10 Series 1" x 1" Mono T-Slotted Extrusion Profile, 120"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
1001 is a 1"W x 1"H fractional 10 series square T-slot profile with one open T-slot on one 1" face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1001 profile is compatible with 10 series fasteners. The three closed faces on this profile provide a clean, aesthetic look and it lends itself to furniture, displays, desks, trade show booths, or retail kiosks.
PRICE
$64.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1 in |
| Height | 1 in |
| Weight | 0 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 10 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Mono T-Slotted Extrusion Profile |
| Manufacturers Part Number | 1001-120 |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |