Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3144609

MPN #: 1545-120

80/20® 15 Series 1-1/2" x 4-1/2" Eight T-Slotted Extrusion Profile, 120"L Stock Bar

Product Description
1545 is a 1-1/2"W x 4-1/2"H fractional 15 series rectangular T-slot profile with eight open T-slots, three on each 4-1/2" face and one on each 1-1/2" face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1545 profile is compatible with 15 series fasteners and has center cavities that can be pressurized up to 150 psi The eight open T-slots make this profile great for mounting accessories, flat plates and hinges while the pressurized cavities lend it to machine frames or robotics.

PRICE
$379.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120
Width1-1/2 in
Height4-1/2 in
Weight0.3 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series15 Series
Finish TypeAnodize
MaterialAluminum
DescriptionEight T-Slotted Extrusion Profile
Manufacturers Part Number1545-120
Grade6005A – T61
Brand80/20 Inc