Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :T9FB3144598

MPN #: 1530-120

80/20® 15 Series 1-1/2" x 3" Six T-Slotted Extrusion Profile, 120"L Stock Bar

Product Description
1530 is a 1-1/2"W x 3"H fractional 15 series rectangular T-slot profile with six open T-slots, two on each 3" face and one on each 1-1/2" face. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1530 profile is compatible with 15 series fasteners. The center cavity of the profile can be pressurized up to 150 psi, lending itself to work spaces, machine guards, displays and panel mount racks.

PRICE
$235.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120
Width1-1/2 in
Height3 in
Weight0.2 lbs

Product Details

TypeT-Slotted Extrusion Profile
ColorSilver
Series15 Series
Finish TypeAnodize
MaterialAluminum
DescriptionSix T-Slotted Extrusion Profile
Manufacturers Part Number1530-120
Grade6005A – T61
Brand80/20 Inc