80/20® 45 Series 3-9/16" x 3-9/16" Eight T-Slotted Extrusion Profile, 118-1/8"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
45-9090 is a 3-9/16"W x 3-9/16"H 45 series square T-slot profile with eight open T-slots, two on each 3-9/16"H face. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 45-9090 profile is compatible with 45 series fasteners. The eight open T-slots and strength make it a great choice for automation applications, machine frames and workstations.
PRICE
$545.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 118-1/8 |
| Width | 3-9/16 in |
| Height | 3-9/16 in |
| Weight | 0.3 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 45 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Eight T-Slotted Extrusion Profile |
| Manufacturers Part Number | 45-9090-3M |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |