80/20® 15 Series Standard T-Nut Profile, 145" Bar, Mill Finish
Write a Review
|
Questions & Answers (0)
Product Description
The standard slide-in T-nut is a fastening option that loads from the profile ends. It is a strong, durable connection.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 145 |
Product Details
| Type | T-Nut Profile |
| Finish Type | Mill |
| Material | Steel |
| Series | 15 |
| Manufacturers Part Number | 8900-145 |
| Brand | 80/20 Inc |