- 22mm Non-Illuminated Selector
- Metal Bezel
- 2 Position
- Maintained
- Knob
- Black
- With Contact Holder
ABB Non-Illuminated Selector, 22mm, Black, D CAM, P9M-SMD0N
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Color | Black |
| Cam Code | D |
| Push Button Type | Knob |
| Operator Type | Selector Switch |
| Illumination | Non-Illuminated |
| Bezel Style | Matte Chrome |
| Current Rating | IP66 (IEC) / Type 1, 3, 3R, 3S, 4, 4X, 12, 13 (UL/NEMA) A |
| Manufacturers Part Number | P9M-SMD0N |
| Button Configuration | Operator + Contact Holder |
| Brand | ABB |