80/20® 10 Series Double-Keyed UniBearing Pad, White
Write a Review
|
Questions & Answers (0)
Product Description
The double-keyed UniBearing pad is commonly used with a UniBearing to create custom bearings. It has a double key and mounts to the profile using stainless steel flathead socket cap screws. It provides a flat bearing and quick change-out as well as being designed with rounded corners on the molded pad for easy installation.
PRICE
$4.84
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Height | 5/16 in |
Product Details
| Type | Double Bearing Pad |
| Finish Type | Smooth |
| Material | UHMW PE |
| Series | 10 |
| Manufacturers Part Number | 6792 |
| Brand | 80/20 Inc |