80/20® 40 Series HCLB Bearing Pad With Brake Hole, Black
Write a Review
|
Questions & Answers (0)
Product Description
The single-keyed high-cycle linear bearing pad is a higher strength pad ideal for quick acceleration and deceleration linear motion applications. It is made of self-lubricating UHMW and has a low coefficient of friction. The design includes rounded corners on the molded pad, allowing simple installation and replacement. This pad is available in black or white and has a single key and mounts to the housing using steel flathead socket cap screws that have Loctite®. It comes with holes for mounting hardware and brake kits and includes nesters.
PRICE
$6.60
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-15/16 |
| Width | 1/2 in |
| Height | 1-1/4 in |
Product Details
| Type | Bearing Pad |
| Finish Type | Smooth |
| Material | UHMW PE |
| Series | 40 |
| Manufacturers Part Number | 40-6596 |
| Brand | 80/20 Inc |