80/20® 10 Series Pivot Bracket Left Hand, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 90 degree left hand pivot bracket plate is commonly used to add motion to certain elements of your project. The plate provides a full 90 degrees of axial motion and has a permanently lubricated bronze bushings that act as a high-strength pivot point.
PRICE
$19.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Height | 3/16 in |
Product Details
| Type | Pivot Bracket Plate |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 4133-BLACK |
| Brand | 80/20 Inc |