80/20® 1.0" X 1.0" Quarter Round T-Slotted Extrusion Smooth, 242"
Write a Review
|
Questions & Answers (0)
Product Description
1012-S is a 1.00" x 1.00" fractional 10 series quarter round T-slot profile with a .750" radius curved back and two open T-slots, one on each of the 1.00" profile faces. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 1012-S profile is compatible with 10 series fasteners. This profile allows structures or large panels to be easily placed into the open T-slots.
PRICE
$105.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 242 |
| Width | 1 in |
| Height | 1 in |
Product Details
| Type | Quarter Round T-Slotted Extrusion Smooth |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 1012-S-242 |
| Brand | 80/20 Inc |