80/20® 12" Aluminum Container Hanger
Write a Review
|
Questions & Answers (0)
Product Description
The storage bin hanger is made from aluminum and is used to mount a storage bin to an application. All mounting hardware is included.
PRICE
$14.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 1/4 in |
| Height | 1-1/2 in |
Product Details
| Type | Storage Bin Hanger |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10, 15 |
| Manufacturers Part Number | 2265 |
| Brand | 80/20 Inc |