80/20® 1/2" HDPE Sheet 4" x 8" x 1/2'', White
Write a Review
|
Questions & Answers (0)
Product Description
HDPE is a glossy, rigid material, the high density of this product makes it shatterproof. Typically cut using a table saw or a portable saw.
Use it to create work surfaces, containers, and drawers for any flexpipe structure.
We recommend the thinner version D-HDPEW-481/4 to keep from adding too much weight to your structures, such as for panels where the thickness of the 1/2" may not be necessary.
HDPE can be installed by securing it from the top, through the pipe with a decking screw (F-SF81), or from the bottom with the use of an AO-EMT1or AO-EMT2 and the F-S81/2 screw.
Use it to create work surfaces, containers, and drawers for any flexpipe structure.
We recommend the thinner version D-HDPEW-481/4 to keep from adding too much weight to your structures, such as for panels where the thickness of the 1/2" may not be necessary.
HDPE can be installed by securing it from the top, through the pipe with a decking screw (F-SF81), or from the bottom with the use of an AO-EMT1or AO-EMT2 and the F-S81/2 screw.
PRICE
$255.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
Product Details
| Manufacturers Part Number | D-HDPEW-4812 |
| Type | HDPE Sheet |
| Material | HDPE |
| Brand | 80/20 Inc |