80/20® 1/4-20 Furniture Style Glide
Write a Review
|
Questions & Answers (0)
Product Description
The standard floor glide is made of black nylon and has a 100 pound (45.36 kilogram) load capacity. The non-corrosive threaded stem can mount directly to the T-slot profile end or to the side or end using a base plate. It is a medium-duty foot that works well on carpet or tiled areas, making it ideal for home and office furniture, desks, stands and tables.
PRICE
$4.17
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Height | 1-1/2 in |
| Thread | 1/4-20 in |
Product Details
| Type | Floor Glide |
| Finish Type | Zinc |
| Material | Steel |
| Series | Fractional |
| Manufacturers Part Number | 2203 |
| Brand | 80/20 Inc |