80/20® M 12 Large Base Glide, 2"L
Write a Review
|
Questions & Answers (0)
Product Description
The large base glide is a foot with load capacity options ranging up to 5000 pounds (2175 kilograms). It mounts with a base plate and works well for leveling heavier applications. The large base diameter creates maximum surface area while allowing a 15 degree swivel in all directions, making it perfect for industrial applications. The glide includes punch out mounting holes for anchoring or bolting to the floor, great for guards and machine frames.
PRICE
$12.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 |
| Width | 2 in |
| Height | 1/4 in |
| Thread | M12 x 1.75 in |
Product Details
| Type | Large Base Glide |
| Finish Type | Zinc/Matte |
| Material | Steel/Elastomer Rubber |
| Manufacturers Part Number | 65-2184 |
| Brand | 80/20 Inc |