80/20® 20 Series 2 Hole - Standard Plastic Hinge
Write a Review
|
Questions & Answers (0)
Product Description
The 2 hole - standard plastic hinge is made of fiberglass-reinforced black nylon with a stainless steel pin. It is commonly used to connect plastic panels and light weight doors to T-slot profiles.
PRICE
$4.26
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 |
| Width | 13/16 in |
| Height | 5/8 in |
Product Details
| Type | Plastic Hinge |
| Material | Nylon PA Glass Fiber Reinforced |
| Series | 20 |
| Manufacturers Part Number | 12075 |
| Brand | 80/20 Inc |