80/20® 15 Series 2 Hole - Plastic Lift-Off Hinge: Right Hand Option
Write a Review
|
Questions & Answers (0)
Product Description
The 2-hole plastic lift-off hinge comes in both right and left hand options and is made of fiberglass-reinforced black nylon with a stainless steel pin. It is commonly used to connect plastic panels and lightweight doors to T-slot profiles.
PRICE
$7.70
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/8 |
| Width | 1-1/4 in |
Product Details
| Type | Plastic Hinge |
| Material | Nylon PA Glass Fiber Reinforced |
| Series | 15 |
| Manufacturers Part Number | 12073 |
| Brand | 80/20 Inc |