80/20® 40 Series Quick Change Panel Clamp, Block only, Black
Write a Review
|
Questions & Answers (0)
Product Description
The quick change panel clamp is made of nylon and consists of a block and clip. It requires no machining or hardware and can be used to mount a panel flush with a profile edge. The quick change panel clamp has a molded extension that acts as a T-slot stud and drops into the profile, perfect for instances where profiles are captivated. The clip secures the panel to the block while the block increases stability of the mounted panel and reduces vibration. The quick change panel clamp clip can be removed with a flat tip screwdriver which simplifies the process of adding or removing plastic panels.
PRICE
$3.72
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 1-3/8 in |
| Height | 1 in |
Product Details
| Type | Panel Clamp |
| Material | Nylon |
| Series | 40 |
| Manufacturers Part Number | 40-2422 |
| Brand | 80/20 Inc |