80/20® 15, 40 & 45 Series M6 Slide-in Economy T-Nut Block
Write a Review
|
Questions & Answers (0)
Product Description
The slide-in economy T-nut block is a fastening option that loads from the profile ends. It is the most cost-effective slide-in T-nut and also provides infinite positioning along the profile T-slot.
PRICE
$0.54
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13/16 |
| Width | 1/2 in |
| Height | 3/16 in |
| Thread | M6 X 1.0 in |
Product Details
| Type | Slide-in Economy T-Nut Block |
| Finish Type | Bright Zinc |
| Material | Steel |
| Series | 15, 40, 45 |
| Manufacturers Part Number | 14130 |
| Brand | 80/20 Inc |