80/20® 15 & 40 Series Roller Wheel With Ball Bearing Hub
Write a Review
|
Questions & Answers (0)
Product Description
The roller wheel with ball bearing hub is made of nylon and is reinforced with fiberglass. The ball bearing creates a smooth glide and is used to move frames, panels and components by rolling in the profile T-slot.
PRICE
$16.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 11/16 in |
| Height | 1-9/16 in |
Product Details
| Type | Roller Wheel |
| Material | Nylon PA Glass Fiber Reinforced |
| Series | 15, 40 |
| Manufacturers Part Number | 12017 |
| Brand | 80/20 Inc |