- In-line controller with M12 connectors
- Used with all color LED rope lights
- IP65, IP67, and IP68 housing
- Waterproof, dustproof, overmolded design
- Rated for 12 to 30 V DC input
- Includes mounting bracket
80/20® 15, 30, 40 & 45 Series Color Led Rope Controller, Voltage Converter
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
Product Details
| Series | 15, 30, 40, 45 |
| Manufacturers Part Number | 20001 |
| Type | Rope Controller |
| Finish Type | Anodize |
| Brand | 80/20 Inc |