Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246661

MPN #: 20010

80/20® 15, 30, 40 & 45 Series In-Line Touch Dimmer Switch

Product Description
Features:
  • In-line capacitive touch switch with M12 connectors
  • IP65, IP67, and IP68 housing
  • Waterproof, dustproof, overmolded design
  • Rated 12 to 30 V DC input
  • Dim lights using PWM output
  • Clip bracket included
  • Switch displays red, blue, or green lights indicator
  • Switch is only compatible with white rope lights (PN# 21906, 21912, and 21920)


PRICE
$83.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/8

Product Details

Series15, 30, 40, 45
Manufacturers Part Number20010
TypePosition Switch And Dimmer
Finish TypeAnodize
Brand80/20 Inc