Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246524

MPN #: 12050

80/20® 15, 30, 40, & 45 Series Lite Panel Mount Block

Product Description
The lite panel mount block is made of nylon and can be used to mount a panel flush with a profile edge or on the profile surface. The lite panel mount block is a cost-effective option that increases stability of the mounted panel while also reducing vibration. The lite panel mount block is easy to use and simplifies the process of adding or removing plastic panels.

PRICE
$4.19

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series15, 30, 40, 45
Manufacturers Part Number12050
TypePanel Mount Block
MaterialNylon
Brand80/20 Inc