Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246726

MPN #: 3368

80/20® 15, 40 Series 90 Degree Inside Corner Connector

Product Description
The 90 degree inside corner connector is a strong method for creating 90 degree connections between profiles. There are options available in aluminum or zinc. The required hardware is included with the connectors and no machining services are required, making it a cost-effective fastening method. The zinc connector has a through-hole for panel mounting.

PRICE
$10.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Series15, 40
Manufacturers Part Number3368
TypeInside Corner Connector
Finish TypeNatural
MaterialZinc
Brand80/20 Inc