80/20® 30 Series Bolt Connector, Slot 8
Write a Review
|
Questions & Answers (0)
Product Description
The bolt connector is an assembly connection providing an internal, long-lasting fastening method. The bolt connector loads from the end of the profile and forms a 90 degree connection. This fastening method requires only a drill through machining service to the mounting profile.
PRICE
$8.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 |
Product Details
| Type | Bolt Connector |
| Finish Type | Anodize |
| Material | Steel |
| Series | 30 |
| Manufacturers Part Number | 13189 |
| Brand | 80/20 Inc |