Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246634

MPN #: 12165

80/20® 15, 40 Series System Hinge 40, Non-Detachable

Product Description
The 4 hole - standard plastic hinge with snap cover is made of fiberglass-reinforced black nylon with a die-cast zinc pin. It has a snap-on cover that hides the mounting hardware to provide a clean look. It is commonly used to connect plastic panels and lightweight doors to T-slot profiles. The suggested hardware to mount the hinge to a T-slot profile can be found on the "Suggested Hardware" tab.

PRICE
$12.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/16
Height1-1/2 in

Product Details

TypeHinge
MaterialNylon PA Glass Fiber Reinforced
Series15, 40
Manufacturers Part Number12165
Brand80/20 Inc