80/20® 15 & 40 Series 4 Hole - Adjustable Hinge: Vertical
Write a Review
|
Questions & Answers (0)
Product Description
The 4-hole vertical adjustable hinge is die cast zinc with a black powder coat. It is commonly used to connect plastic panels and lightweight doors to T-slot profiles. As the name implies, the vertical hinge has vertically slotted holes. The slotted holes support fastening adjustments.
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 2-3/8 in |
Product Details
| Type | Hinge |
| Finish Type | Powder Coated |
| Material | Zinc |
| Series | 15, 40 |
| Manufacturers Part Number | 12069 |
| Brand | 80/20 Inc |