80/20® 45 Series Single Keyed Standard Linear Bearing Pad, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 3 slot mount – double flange long high-cycle linear bearing with brake holes is typically used in linear motion applications. It contains special threaded inserts in the pads which provide a heavy-duty bearing capable of withstanding repetitive cycles with sudden acceleration and deceleration. The bearing houses profiles with a minimum of three open T-slots, has a double flange and is a longer option. The pads, screws and shims are included; the pads are made of self-lubricating UHMW. All 80/20 bearings are designed for compression loads only and not intended to support hanging loads.
PRICE
$5.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 |
| Width | 3-1/16 in |
Product Details
| Type | Linear Bearing Pad |
| Finish Type | Smooth |
| Material | UHMW PE |
| Series | 45 |
| Manufacturers Part Number | 45-6598 |
| Brand | 80/20 Inc |