80/20® 15 Series 1-1/2" x 1-1/2" Lite Opposite Bi T-Slotted Extrusion Profile, 120"L Stock Bar
Write a Review
|
Questions & Answers (0)
Product Description
1504 is a 1-1/2"W x 1-1/2"H fractional 15 series square T-slot profile with two opposite open T-slots, one on two 1-1/2" faces. The profile has align-a-grooves to assist in alignment when connecting profiles. The 1504 profile is compatible with 15 series fasteners. The placement of the T-slots allows support structures or panels to be easily placed into them and lends itself to guarding, furniture or displays.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
| Weight | 0.1 lbs |
Product Details
| Type | T-Slotted Extrusion Profile |
| Color | Silver |
| Series | 15 Series |
| Finish Type | Anodize |
| Material | Aluminum |
| Description | Lite Opposite Bi T-Slotted Extrusion Profile |
| Manufacturers Part Number | 1504-120 |
| Grade | 6005A – T61 |
| Brand | 80/20 Inc |