Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246272

MPN #: 40-4096-3M

80/20® 40 Series -Slotted Extrusion Profile With 60 Degree Radius, 3M Extension, Clear

Product Description
40-4096 is a 40mm metric 40 series T-slot profile with a 60 degree radius and two opposite open T-slots, one on each of the 40mm profile faces. The profile is smooth, which makes it resistant to dirt and debris buildup while also being easy to clean. The 40-4096 profile is compatible with 40 series fasteners. This profile lends itself to workstations, kiosks or point of purchase displays because panels or other support structures can be easily placed in the T-slots allowing a continuous surface and aesthetic appearance.

PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length118-1/8

Product Details

TypeT-Slotted Profile
Finish TypeAnodize
MaterialAluminum
Series40
Manufacturers Part Number40-4096-3M
Brand80/20 Inc