Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3245957

MPN #: 40003-CP

80/20® 40 Series Cobot Mounting Plate, Anodized Aluminum 8"L x 8"W, Silver

Product Description
The 40003-CP mounting plate is compatible with Franka Emika® - 3 Series, and ABB® IRB14050, CRB1100, and CRB15000 collaborative robots (cobots).

Features:
  • Precise robot placement with dowel pin holes
  • Compatible with 80/20's 40 series profiles & parts
  • Countersunk holes for a variety of mounting options
  • Center through hole for electrical and pneumatic lines
  • Connect directly to 80/20's Static Robot Pedestals and Mobile Robot Pedestals


PRICE
$335.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8
Width8 in

Product Details

TypeMounting Plate
MaterialAluminum
Series40
Manufacturers Part Number40003-CP
Brand80/20 Inc