Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3244684

MPN #: 12072

80/20® 15 Series 2 Hole - Plastic Lift-Off Hinge: Left Hand Option

Product Description
The 2-hole plastic lift-off hinge comes in both right and left hand options and is made of fiberglass-reinforced black nylon with a stainless steel pin. It is commonly used to connect plastic panels and lightweight doors to T-slot profiles.

PRICE
$7.70

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8

Product Details

Series15
Manufacturers Part Number12072
TypePlastic Hinge
MaterialNylon PA Glass Fiber Reinforced
Brand80/20 Inc