Hydronic Baseboard Heaters
Hydronic and hot water baseboard heaters provide steady, even warmth along the perimeter of a room. Their low-profile design installs neatly along walls and floors, keeping the heat source out of the way in offices, schools, and other occupied spaces. Units connect to a boiler system, circulating heated water through the unit to radiate consistent, comfortable heat without the noise or dry air of forced-air systems. Baseboard heaters are well suited to facilities, apartments, and commercial buildings needing reliable, zone-by-zone temperature control.
Most Relevant

Embassy Panel-Track® Hot Water Baseboard Heaters
| Compare | Image | Width | Height | Length | Type | Connection Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 2-5/8 in | 7-3/4 in | 3 in | Accessory | - | WBB305169 | $19.50 | ||
![]() | - | - | - | Accessory | - | WBB305171 | $5.40 | ||
![]() | - | 7-1/2 in | 3 in | Accessory | - | WBB305159 | $13.50 | ||
![]() | 3 in | 7-1/2 in | 3 in | Accessory | - | WBB305158 | $13.50 | ||
![]() | 2-9/16 in | 7-3/4 in | 72 in | Hot Water Baseboard Heater | 3/4 in | WBB304871 | $129.95 | ||
![]() | 5-1/2 in | 7-3/4 in | 3 in | Accessory | - | WBB305170 | $19.50 | ||
![]() | 2-9/16 in | 7-3/4 in | 48 in | Accessory | - | WBB304895 | $51.95 | ||
![]() | 2-9/16 in | 7-3/4 in | 60 in | Hot Water Baseboard Heater | 3/4 in | WBB304870 | $109.95 | ||
![]() | - | 7-3/4 in | - | Accessory | - | WBB305163 | $13.00 | ||
![]() | 2-9/16 in | 7-3/4 in | 72 in | Accessory | - | WBB304897 | $76.95 |
Showing 1-10 of 23 results

Slant/Fin® 30 Series Hydronic Baseboard Heaters
Showing 1-10 of 18 results

Embassy System6™ High Capacity Hot Water Baseboard Heaters
Showing 1-10 of 14 results