Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB3246860

MPN #: 12128

80/20® 15, 40 Series Plastic Combi Hinge 40 x 40 Left, Detachable

Product Description
The 4-hole plastic lift-off hinge comes in both right and left hand options and is made of fiberglass-reinforced black nylon with a stainless steel pin. It is commonly used to connect plastic panels and lightweight doors to T-slot profiles and is available in options with slot tabs to assist with alignment.

PRICE
$9.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8
Width3/8 in

Product Details

TypePlastic Hinge
MaterialNylon PA Glass Fiber Reinforced
Series15, 40
Manufacturers Part Number12128
Brand80/20 Inc