80/20® 15 Series 3-Way Connection Angle, Die Cast, 8 Slot
Write a Review
|
Questions & Answers (0)
Product Description
The 3 way - triangular corner bracket is a die-cast external fastening method that is typically used to create a corner connection between three profiles. It is a connection method that is recessed within the corner and offers stability. The simplicity of this bracket makes it easy to connect multiple profiles. The 3 way - triangular corner bracket requires an end tap machining service on each of the connecting profiles. The suggested hardware can be found on the "Suggested Hardware" tab.
PRICE
$8.80
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
| Width | 1-7/16 in |
| Height | 3/16 in |
Product Details
| Type | Triangular Corner Bracket |
| Finish Type | Natural |
| Material | Zinc |
| Series | 15 |
| Manufacturers Part Number | 14113 |
| Brand | 80/20 Inc |