Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2400133

MPN #: 18391

Ergodyne™ ProFlex®391 Extra Large Kneeling Pad 1/2" Thick 18" x 36" Black

Product Description
Ergodyne™ ProFlex®391 Extra Large Kneeling Pad 1/2" Thick 18" x 36" Black

The ProFlex® 391 Foam Kneeling Pad is a portable solution for comfort in a variety of static kneeling applications. Increase productivity and prevent common knee injuries with this pain-free kneeling pad. Made with high-density NBR foam rubber that will not compress over time for long-lasting protection against hard surfaces. Texture on top and bottom grips to flooring and prevents knees from sliding around on the pad.

  • For use in wet or dry areas.
  • Closed cell foam surface/backing
  • Beveled safety edge/Convenient handle


PRICE
$48.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width1 1/2 in
Thickness1/2 in

Product Details

TypeExtra Large
ColorBlack
Surface MaterialClosed Cell Foam
Border Color FamilyBlack
Backing MaterialClosed Cell Foam
PatternTextured
MaterialFoam
DescriptionExtra Large Kneeling Pad
Package Quantity1
Manufacturers Part Number18391
BrandErgodyne